CC TD FUSE 600V 5A ATQR

Item #: 20576

Cat #: ATQR5

UPC: 782001906580

ATQR small-dimension fuses feature time-delay characteristics ideally suited for the high inrush currents of control transformers, solenoids, and similar inductive loads. MersenÆs Amp-Trap 2000 ATQR fuses provide superior protection for the branch circuits of electrical distribution systems 600 Volts 5 amps ATQR series.
Sign In or Register to view pricing and more.

Overview

ATQR small-dimension fuses feature time-delay characteristics ideally suited for the high inrush currents of control transformers, solenoids, and similar inductive loads. MersenÆs Amp-Trap 2000 ATQR fuses provide superior protection for the branch circuits of electrical distribution systems 600 Volts 5 amps ATQR series.
Also known as: 782001906580, ATQR5

Specifications

Volts AC: 500
Amps: 5
Speed: Time Delay, Slow Blow
Length: 38 mm
Mounting: Cartridge
Diameter: 10 mm
Class: Midget
Interrupt Rating AC: 10 kA
Volts AC: 500
Speed: Time Delay, Slow Blow
Mounting: Cartridge
Class: Midget
Amps: 5
Length: 38 mm
Diameter: 10 mm
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)