Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
UNT 252524GFL COMBO WIREWAY
Overview
UNT 252524GFL COMBO WIREWAY
Also known as: 761515100219, 252524GFL
Specifications
Width: | 25 in |
IP/NEMA Rating: | NEMA 1 |
Color: | Gray |
Length: | 24 in |
Material: | Steel |
Height: | 25 in |
Width: | 25 in |
Color: | Gray |
Material: | Steel |
IP/NEMA Rating: | NEMA 1 |
Length: | 24 in |
Height: | 25 in |
Customer Reviews
No reviews for this product
(0)