Flexible Steel Conduit, 3/8", 1000' Reel

Item #: 205732

Cat #: STL038RW1000RL

UPC: 782673693047

Sign In or Register to view pricing and more.
Documents & Guides
3/8" Diameter, Reduced Wall Steel Conduit, Metallic, Hot Dipped Zinc Galvanized Low Carbon Steel, 1000 ft. Reel.

Overview

3/8" Diameter, Reduced Wall Steel Conduit, Metallic, Hot Dipped Zinc Galvanized Low Carbon Steel, 1000 ft. Reel.
Also known as: 782673693047, STL038RW1000RL

Specifications

Length: 1000 ft
Diameter: 3/8 in
Material: Steel
Package Type: Reel
Type: Reduced Wall
Length: 1000 ft
Material: Steel
Type: Reduced Wall
Diameter: 3/8 in
Package Type: Reel

Customer Reviews

No reviews for this product
(0)