Fluorescent Lampholder

Item #: 20572

Cat #: 23652-WWP

UPC: 078477204825

Sign In or Register to view pricing and more.
Documents & Guides
Leviton 23652-wwp Fluorescent Lampholder, Med Bi-pin, White

Overview

Leviton 23652-wwp Fluorescent Lampholder, Med Bi-pin, White
Fluorescent Lampholder, Med Bi-Pin, White
Also known as: 078477204825, 23652-WWP

Specifications

Mounting: Snap In
Base: Medium Screw (E26)
Wattage: 660
Material: Thermoplastic
Color: White
Type: Lampholder
Light Technology: Fluorescent
Mounting: Snap In
Wattage: 660
Color: White
Light Technology: Fluorescent
Base: Medium Screw (E26)
Material: Thermoplastic
Type: Lampholder

Customer Reviews

No reviews for this product
(0)