Jumper Cable

Item #: 205713

Cat #: 108-000035-01

UPC: 046677221812

Sign In or Register to view pricing and more.
Documents & Guides
12" Jumper Cable, 120V, Application: EW Profile Powercore, Color: White. Compatible with: eW Profile Powercore LED Undercabinet fixtures.

Overview

12" Jumper Cable, 120V, Application: EW Profile Powercore, Color: White. Compatible with: eW Profile Powercore LED Undercabinet fixtures.
Also known as: 046677221812, 108-000035-01

Specifications

Length: 1 ft
Color: White
Light Technology: LED
Length: 1 ft
Light Technology: LED
Color: White

Customer Reviews

No reviews for this product
(0)