Tamper Resistant Receptacle, 15A, 125V, Taupe

Item #: 205693

Cat #: SCRS-15-TR-TP

UPC: 027557618335

Sign In or Register to view pricing and more.
Receptacle, Lutron, Satin Colors, Tamper Resistant, 15 Amp, 125 Vac, Color: Taupe, Designer Style, Satin Wall Plate Finish, 60 Hz

Overview

Receptacle, Lutron, Satin Colors, Tamper Resistant, 15 Amp, 125 Vac, Color: Taupe, Designer Style, Satin Wall Plate Finish, 60 Hz
Claro, Satin, Tamper-resistant receptacle, 125V/15A in taupe
Also known as: 027557618335, SCRS-15-TR-TP

Specifications

Mounting: Insert
Color: Taupe
Type: GFCI Receptacles, Tamper-Resistant
Amps: 15
Volts AC: 125
Mounting: Insert
Type: GFCI Receptacles, Tamper-Resistant
Volts AC: 125
Color: Taupe
Amps: 15

Customer Reviews

No reviews for this product
(0)