Monmouth, Triplex, 4/0-4/0-4/0 AWG, 1000'

Item #: 205684

Cat #: MONMOUTH1000RL

UPC: 98012059650

Sign In or Register to view pricing and more.
Documents & Guides
(2) 4/0 AWG with (1) 4/0 AWG Neutral, Triplexed Aluminum Conductor, 600V, Triple Rated, Monmouth, Approx. O.D.: 1.457", Length: 1000 Ft. Reel.

Overview

(2) 4/0 AWG with (1) 4/0 AWG Neutral, Triplexed Aluminum Conductor, 600V, Triple Rated, Monmouth, Approx. O.D.: 1.457", Length: 1000 Ft. Reel.
Used for secondary distribution and underground service at 600 volts or less, either direct burial or in ducts.
Also known as: 98012059650, MONMOUTH1000RL

Specifications

Conductors: 3
Length: 1000 ft
Color: Black
Gauge: 4/0
Volts AC: 600
Jacket: CPE
Family / Style: Monmouth
Conductors: 3
Color: Black
Volts AC: 600
Family / Style: Monmouth
Length: 1000 ft
Gauge: 4/0
Jacket: CPE

Customer Reviews

No reviews for this product
(0)