Metal Halide, PAR20, 20W, FL30

Item #: 205655
Cat #: CDM20/PAR20/M/FL/3K-12PK
UPC: 046677211523
Sign In or Register to view pricing and more.
Documents & Guides
Metal Halide, PAR20, 20W, FL30Lamps, Hid Metal Halide, Lamp Type: Cdm20/par20/m/fl/3k , Watts: 20, Base: Medium Screw, Life Average Rated: 9000 Hour, Ansi Specification Number: C156/c175/o,color Rendering Index: 81, Light Output: 980 Lumens

Overview

Metal Halide, PAR20, 20W, FL30Lamps, Hid Metal Halide, Lamp Type: Cdm20/par20/m/fl/3k , Watts: 20, Base: Medium Screw, Life Average Rated: 9000 Hour, Ansi Specification Number: C156/c175/o,color Rendering Index: 81, Light Output: 980 Lumens
Also known as: 046677211523, CDM20/PAR20/M/FL/3K-12PK

Specifications

Lumens: 980
Color Rendering Index (CRI): 81
ANSI Code: C175/O, C156/O
Base: Medium Screw (E26)
Volts AC: 120, 277
Wattage: 20, 22
Shape: PAR20 (Sealed Beam)
Light Technology: HID
Lumens: 980
ANSI Code: C175/O, C156/O
Volts AC: 120, 277
Shape: PAR20 (Sealed Beam)
Color Rendering Index (CRI): 81
Base: Medium Screw (E26)
Wattage: 20, 22
Light Technology: HID

Customer Reviews

No reviews for this product
(0)