
25/30KW Liquid Cooled Maintenance Kit
Item #: 205626
Cat #: 5655
UPC: 696471056556
Documents & Guides
Preventative maintenance is a necessity for all generators. The liquid-cooled scheduled maintenance kits offer the hardware necessary to perform complete maintenance on Generac Guardian series automatic standby generators. Oil must be purchased separately based upon the temperature range of use.
Sign In or Register to view pricing and more.
Overview
Preventative maintenance is a necessity for all generators. The liquid-cooled scheduled maintenance kits offer the hardware necessary to perform complete maintenance on Generac Guardian series automatic standby generators. Oil must be purchased separately based upon the temperature range of use.
Liquid Cooled Maintenance Kit for Liquid-Cooled Models Rated From 25,000 to 30,000 W
Also known as: 696471056556, 5655
Specifications
Wattage: | 30 kW, 25 kW |
Type: | Liquid Cooled |
Standards: | California Proposition 65 |
Wattage: | 30 kW, 25 kW |
Standards: | California Proposition 65 |
Type: | Liquid Cooled |
Customer Reviews
No reviews for this product
(0)