
Two Hole Open Angle Connector, 45°, 9/16" Bolt, Steel
Item #: 205623
Cat #: PS-633-45-DEG-EG
UPC: 702316501553
Open Angle Connector, 2 Holes, Bolt Hole Diameter 9/16 in, 45°, 2 1/8" x 3", Material: Steel, Finish: Electro-Galvanized.
Sign In or Register to view pricing and more.
No associated products found.
Overview
Open Angle Connector, 2 Holes, Bolt Hole Diameter 9/16 in, 45°, 2 1/8" x 3", Material: Steel, Finish: Electro-Galvanized.
Power-Strut, a part of Atkore, is a metal framing system that can be regarded as a basic building material. Our metal framing system is an erector set concept, using channel and fittings to solve many applications. You can conceal metal framing in the basic structure of a building or run it along the surface of walls, ceilings and floors. An endless array of fittings provide freedom to work at virtually any angle along any surface to shape a support system that fits your exact needs.
Also known as: 702316501553, PS-633-45-DEG-EG
Specifications
Material: | Steel |
Mounting: | 2-Hole |
Material: | Steel |
Mounting: | 2-Hole |
Customer Reviews
No reviews for this product
(0)