LAMP R16 40 WATT

Item #: 205600

Cat #: T515

UPC: 661209006349

Sign In or Register to view pricing and more.
Documents & Guides
Specialty Lamp 40W R16

Overview

Specialty Lamp 40W R16
Also known as: 661209006349, T515

Specifications

Volts AC: 120
Shape: R16 (Blown Reflector)
Wattage: 40
Base: Intermediate Screw (E17)
Light Technology: Incandescent
Volts AC: 120
Wattage: 40
Light Technology: Incandescent
Shape: R16 (Blown Reflector)
Base: Intermediate Screw (E17)

Customer Reviews

No reviews for this product
(0)