Electronic F-Can Ballast, Metal Halide, 39W, 120-277V

Item #: 205595

Cat #: MC39-1-F-UNNU

UPC:

Documents & Guides
Electronic F-Can Ballast, Metal Halide, Pulse Start, Lamp Wattage: 39, 120-277 Volt, Lamp Types: M139/M98 C130/C98, ANSI Code: M130
Sign In or Register to view pricing and more.

No associated products found.

Overview

Electronic F-Can Ballast, Metal Halide, Pulse Start, Lamp Wattage: 39, 120-277 Volt, Lamp Types: M139/M98 C130/C98, ANSI Code: M130
Also known as: MC39-1-F-UNNU

Specifications

Type: Pulse Start, Electronic
ANSI Code: M130
Wattage: 39
Light Technology: HID
Volts AC Range: 120 - 277
Type: Pulse Start, Electronic
Wattage: 39
Volts AC Range: 120 - 277
ANSI Code: M130
Light Technology: HID

Customer Reviews

No reviews for this product
(0)