LED Luminaire, 12", 15 Watt, 1050 Lumen, Selectable CCT, 120V

Item #: 2055629

Cat #: FLUSHSTRN12R1050ST9SC3

UPC: 046135655753

Documents & Guides
LED Luminaire, 12 Inch Diameter, 15 Watt, 1050 Lumen, Selectable CCT: 2700K/3000K/3500K/4000K/5000K, 90 CRI, 120 Volt, Replaces 100 Watt Incandescent, 1 per SKU, 4 per Case *Sylvania Product Code 65575* *Sylvania Part # 65575*
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Luminaire, 12 Inch Diameter, 15 Watt, 1050 Lumen, Selectable CCT: 2700K/3000K/3500K/4000K/5000K, 90 CRI, 120 Volt, Replaces 100 Watt Incandescent, 1 per SKU, 4 per Case *Sylvania Product Code 65575* *Sylvania Part # 65575*
The SYLVANIA Saturn Ring luminaires are the newest generation of ceiling luminaires. They are equipped with a slim modern design that makes every environment look avant-garde.
Also known as: 046135655753, FLUSHSTRN12R1050ST9SC3

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable
Mounting: Flush
Lumens: 1050
Diameter: 12 in
Volts AC: 120
Wattage: 15
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable
Lumens: 1050
Volts AC: 120
Light Technology: LED
Mounting: Flush
Diameter: 12 in
Wattage: 15
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)