7-1/4" Circular Saw Wood Cutting Blades (10 PK)

Item #: 2055613

Cat #: 48-41-0723

UPC: 045242536740

Documents & Guides
7-1/4" Circular Saw Wood Cutting Blade, 24 Teeth, Application: Framing, Arbor Size: 5/8", Kerf Thickness: 0.063", Pack of 10 Blades
Sign In or Register to view pricing and more.

No associated products found.

Overview

7-1/4" Circular Saw Wood Cutting Blade, 24 Teeth, Application: Framing, Arbor Size: 5/8", Kerf Thickness: 0.063", Pack of 10 Blades
Milwaukee's wood cutting, framing blades maximize life and cutting efficiencies to improve your productivity. An anti-friction coating keeps the blade cool while cutting and resists corrosion & gumming. Laser cutting technology creates the blade from 100% sheet steel to ensure a stable blade that increases cutting accuracy. Laser cut vibration slots minimize wobble and warping during use. A thin Kerf design delivers faster cuts as well as more cuts per charge when using a cordless tool.
Also known as: 045242536740, 48-41-0723

Specifications

Type: Circular Saw Blade
Size: 7-1/4 in
Type: Circular Saw Blade
Size: 7-1/4 in

Customer Reviews

No reviews for this product
(0)