![12" LED Undercabinet Fixture, 27/30/35K 12" LED Undercabinet Fixture, 27/30/35K](https://rexel-cdn.com/products/4.jpg?i=84D34C13-C12F-4F41-A168-232473307C6B&f=420)
12" LED Undercabinet Fixture, 27/30/35K
Item #: 2055542
Cat #: UCES-12IN-SWW6-90CRI-WH-M6
UPC: 196182177392
Sign In or Register to view pricing and more.
Documents & Guides
12 Inch LED Undercabinet Fixture, 6.5 Watt, 120V, 90 CRI, 454/482/492 Lumens, Selectable Color Temperature: 2700K/3000K/3500K
Overview
12 Inch LED Undercabinet Fixture, 6.5 Watt, 120V, 90 CRI, 454/482/492 Lumens, Selectable Color Temperature: 2700K/3000K/3500K
LED undercabinet lighting can be used as a source of task or accent lighting in new construction and retrofit applications. Smooth illumination lenses make the UCES ideal for use under and over cabinets, display cases, task lighting, office lighting, cover and utility/ work areas in commercial, retail, hospitality and residential applications.
Also known as: 196182177392, UCES-12IN-SWW6-90CRI-WH-M6
Specifications
Color Temperature: | 3000 (Warm White), 2700 (Warm White), 3500 (Neutral White), Selectable |
Size: | 12 in, 1 ft |
Wattage: | 6.500 |
Light Technology: | LED |
Color Temperature: | 3000 (Warm White), 2700 (Warm White), 3500 (Neutral White), Selectable |
Wattage: | 6.500 |
Size: | 12 in, 1 ft |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)