Mid-Range Impact Wrench Kit with Hog Ring Anvil
Item #: 2055139
Cat #: DCF891P2
UPC: 885911736466
Sign In or Register to view pricing and more.
Documents & Guides
Mid-Range Impact Wrench Kit with Hog Ring Anvil, 20V MAX* XR® 1/2 Inch
Overview
Mid-Range Impact Wrench Kit with Hog Ring Anvil, 20V MAX* XR® 1/2 Inch
When you need the perfect balance of high performance and size to get tough jobs done, use this new 20V MAX* XR® Cordless 1/2 in. Mid-Range Impact Wrench with Hog Ring Anvil. This power tool delivers 600 ft-lbs of max fastening torque and 800 ft-lbs. of max breakaway torque for challenging projects. Designed to help prevent overtightening in forward, and run-off in reverse, the wrench integrates a Precision Wrench™ setting to help optimize user control. Utilize the updated 4-mode push button switch to easily transition speeds when needed. This Impact Wrench brings high torque and weighs less than 4 lbs. (Tool only), making it ideal for pipe flanges, grooved couplings, tilt wall braces, wheel lugs, concrete anchor setting and many other applications where high torque is needed in compact spaces. Battery and charger sold separately.
Also known as: 885911736466, DCF891P2
Specifications
Volts AC: | 20 |
Volts AC: | 20 |
Customer Reviews
No reviews for this product
(0)