NM-B - 14/4 Solid Copper White 250'

Item #: 205499

Cat #: RMX144WG250RL

UPC: 980100163969

Sign In or Register to view pricing and more.
Documents & Guides
(4) 14 AWG Conductors and (1) 14 AWG Ground, Dual Circuit NM-B, Solid Copper Conductor, PVC Jacket, 90°C Insulation, 600V, White, 250 ft. Package, Non-Metallic Sheathed Cable

Overview

(4) 14 AWG Conductors and (1) 14 AWG Ground, Dual Circuit NM-B, Solid Copper Conductor, PVC Jacket, 90°C Insulation, 600V, White, 250 ft. Package, Non-Metallic Sheathed Cable
Also known as: 980100163969, RMX144WG250RL

Specifications

Length: 250 ft
Jacket: PVC
Material: Copper
Color: White
Volts AC: 600
Gauge: 14
Conductors: 4
Length: 250 ft
Material: Copper
Volts AC: 600
Conductors: 4
Jacket: PVC
Color: White
Gauge: 14

Customer Reviews

No reviews for this product
(0)