N3R SCREW COVER

Item #: 205492

Cat #: 121260GRTNK

UPC: 761515144893

Sign In or Register to view pricing and more.
Documents & Guides
UNT 121260GRTNK N3R SCREW COVER

Overview

UNT 121260GRTNK N3R SCREW COVER
Also known as: 761515144893, 121260GRTNK

Specifications

Height: 12 in
Width: 12 in
Length: 60 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 3R
Height: 12 in
Length: 60 in
Material: Steel
Width: 12 in
Color: Gray
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)