Miniature Incandescent Lamp, Indicator, 2.6W, 24VAC, Clear

Item #: 20547

Cat #: DL1CE024

UPC: 785901263715

Sign In or Register to view pricing and more.
Miniature Incandescent Lamp, Indicator, 2.6 Watt, 24 Volt AC/DC, Base: Single Contact Bayonet (BA9s), Lamp Finish: Clear

Overview

Miniature Incandescent Lamp, Indicator, 2.6 Watt, 24 Volt AC/DC, Base: Single Contact Bayonet (BA9s), Lamp Finish: Clear
Also known as: 785901263715, DL1CE024

Specifications

Color: Clear
Type: Miniature, Indicator
Volts AC: 24
Base: Bayonet (BA9s)
Wattage: 2.600
Standards: California Proposition 65
Color: Clear
Volts AC: 24
Wattage: 2.600
Type: Miniature, Indicator
Base: Bayonet (BA9s)
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)