FA 18/4 SOL BC OAS FPLR RED 1000R

Item #: 205462

Cat #: 988310604

UPC: 032886881084

Sign In or Register to view pricing and more.
Documents & Guides
"WIRE, 18/4 OAS FPLR RED 1M'R" 1000 FT

Overview

"WIRE, 18/4 OAS FPLR RED 1M'R" 1000 FT
Also known as: 032886881084, 988310604

Specifications

Color: Red
Gauge: 18
Volts AC: 300
Length: 1000 ft
Material: Copper
Jacket: Riser
Conductors: 4
Stranding: Solid
Shielding: Shielded
Color: Red
Volts AC: 300
Material: Copper
Conductors: 4
Shielding: Shielded
Gauge: 18
Length: 1000 ft
Jacket: Riser
Stranding: Solid

Customer Reviews

No reviews for this product
(0)