Panel Board, Trim, Hinge Front, Surface, 62H x 20W, NEMA 1, NQOD

Item #: 205461

Cat #: NC62SHR

UPC: 785901011286

Sign In or Register to view pricing and more.
Panel Board, Trim, Hinge Front, Surface, 62 Inch Height x 20 Inch Width, NEMA 1, NQOD

Overview

Panel Board, Trim, Hinge Front, Surface, 62 Inch Height x 20 Inch Width, NEMA 1, NQOD
Also known as: 785901011286, NC62SHR

Specifications

Mounting: Surface
IP/NEMA Rating: NEMA 1
Width: 20 in
Height: 62 in
Standards: California Proposition 65
Mounting: Surface
Width: 20 in
Standards: California Proposition 65
IP/NEMA Rating: NEMA 1
Height: 62 in

Customer Reviews

No reviews for this product
(0)