Coax Cable - Non-Plenum, RG6, 18 AWG

Item #: 205451

Cat #: 920410601

UPC: 029892483258

Sign In or Register to view pricing and more.
Documents & Guides
Coax Cable - Non-Plenum, RG6, 18 AWG, Copper, White, 1000' Reel, PVC Jacket, 2 Foils + 40% and 60% Al Braids - 3.0 GHZ

Overview

Coax Cable - Non-Plenum, RG6, 18 AWG, Copper, White, 1000' Reel, PVC Jacket, 2 Foils + 40% and 60% Al Braids - 3.0 GHZ
Also known as: 029892483258, 920410601

Specifications

Gauge: 18
Material: Copper Coated Steel
Color: White
Conductors: 1
Jacket: Riser
Type: RG6
Shielding: Shielded
Gauge: 18
Color: White
Jacket: Riser
Shielding: Shielded
Material: Copper Coated Steel
Conductors: 1
Type: RG6

Customer Reviews

No reviews for this product
(0)