Cold Water Ground Clamp, 1-1/4" to 2" Pipe, Malleable

Item #: 205450

Cat #: G-200G

UPC: 783126238051

Documents & Guides
Cold Water Ground Clamp, 1-1/4 Inch to 2 Inch Pipe, Malleable
Sign In or Register to view pricing and more.

Overview

Cold Water Ground Clamp, 1-1/4 Inch to 2 Inch Pipe, Malleable
O-Z/Gedney™ offers a variety of ground clamps. Type CTGC is used to terminate the ground wire to cable tray. Type GRC is used to ground a conductor to a driven ground rod. Type G has a built-in ground wire connector for connecting grounding conductors to cold water ground pipe. Type GES provides a flexible connection between ground hub and universal clamp. Type GH-G fits all basic ground clamp systems and is used with universal ground clamps to connect grounding conductors. Type GC is used to ground a conductor to metallic pipe, tubing or ground rod.
Also known as: 783126238051, G-200G

Specifications

Material: Malleable Iron
Diameter: 1 1/2 in, 1 1/4 in, 2 in
Material: Malleable Iron
Diameter: 1 1/2 in, 1 1/4 in, 2 in

Customer Reviews

No reviews for this product
(0)