Sign In or Register to view pricing and more.
Documents & Guides
OZ-Gedney Type 1 Threaded Conduit Locknut, Material of Construction: Heavy Stock Steel, Finish: Zinc Plated, 1/8 IN Height, 1-11/16 IN Width, Size: 1/2 IN, 14 Threads Per Inch, Third Party Certification: UL File Number E-11853, CSA 057250 And 009795
Overview
OZ-Gedney Type 1 Threaded Conduit Locknut, Material of Construction: Heavy Stock Steel, Finish: Zinc Plated, 1/8 IN Height, 1-11/16 IN Width, Size: 1/2 IN, 14 Threads Per Inch, Third Party Certification: UL File Number E-11853, CSA 057250 And 009795
Also known as: 783126580204, 1-50S
Specifications
Diameter: | 1/2 in |
Material: | Steel |
Diameter: | 1/2 in |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)