Relay, 24VAC Coil, DPDT, 16A, 8-Pin, Plug -In Style

Item #: 205438

Cat #: D3PR2T

UPC: 782114419632

Sign In or Register to view pricing and more.
Documents & Guides
General Purpose Relay, 24V AC Coil, DPDT, Contact Rating: 16 Amp. Terminal Style: 8-Pin, Octal Plug-In. Maximum Switching Voltage: 300V

Overview

General Purpose Relay, 24V AC Coil, DPDT, Contact Rating: 16 Amp. Terminal Style: 8-Pin, Octal Plug-In. Maximum Switching Voltage: 300V
Also known as: 782114419632, D3PR2T

Specifications

Poles: 2
Volts AC: 300
Volts AC Control: 24
Type: Relay, IceCube
Mounting: Socket
Base: 8-Pin
Amps: 16
Poles: 2
Volts AC Control: 24
Mounting: Socket
Amps: 16
Volts AC: 300
Type: Relay, IceCube
Base: 8-Pin

Customer Reviews

No reviews for this product
(0)