Coax Cable - Non-Plenum, RG6, 18 AWG, 1000'

Item #: 205433

Cat #: 920030601

UPC: 029892482213

Sign In or Register to view pricing and more.
Documents & Guides
Coax Cable - Non-Plenum, RG6, 18 AWG, Copper, White, 1000' Reel, PVC Jacket, 60% Al Braid - 3.0 GHZ

Overview

Coax Cable - Non-Plenum, RG6, 18 AWG, Copper, White, 1000' Reel, PVC Jacket, 60% Al Braid - 3.0 GHZ
Also known as: 029892482213, 920030601

Specifications

Gauge: 18
Length: 1000 ft
Type: RG6
Gauge: 18
Type: RG6
Length: 1000 ft

Customer Reviews

No reviews for this product
(0)