Weatherproof Outlet Box, 2 Gang, (5) 1" Outlets, 2.780" Deep, Aluminum Die Cast

Item #: 20543

Cat #: WDP210

UPC: 687855030743

Sign In or Register to view pricing and more.
Documents & Guides
Weatherproof Outlet Box, 2 Gang, (5) 1 Inch Threaded Outlets, 2.780 Inch Deep, Aluminum Die Cast, Closure Plugs, Ground Screw and Mounting Lugs Included.

Overview

Weatherproof Outlet Box, 2 Gang, (5) 1 Inch Threaded Outlets, 2.780 Inch Deep, Aluminum Die Cast, Closure Plugs, Ground Screw and Mounting Lugs Included.
Also known as: 687855030743, WDP210

Specifications

Gangs: 2
Color: Gray
Depth: 2.780 in
Width: 4.860 in
Cubic Inches: 36 in³
Material: Aluminum Die Cast
Number of Threaded Outlets: 5
Threaded Outlet Diameter: 1 in
Height: 4.520 in
Gangs: 2
Depth: 2.780 in
Cubic Inches: 36 in³
Number of Threaded Outlets: 5
Height: 4.520 in
Color: Gray
Width: 4.860 in
Material: Aluminum Die Cast
Threaded Outlet Diameter: 1 in

Customer Reviews

No reviews for this product
(0)