This product has been discontinued.

Incandescent Bulb, A15, 40W, 120V, Frosted
Item #: 20542
Cat #: 40A15-120V
UPC: 046135101199
Documents & Guides
Incandescent Bulb, 40 Watt, 120 Volt, Bulb: A15 (Arbitrary), Base: Medium Screw (E26), Lumens: 410, CRI: 100, Color Temperature: 2850K, Lamp Finish: Frosted, Standard Case Qty: 120 Sylvania Part # 10119
Sign In or Register to view pricing and more.
No associated products found.
Overview
Incandescent Bulb, 40 Watt, 120 Volt, Bulb: A15 (Arbitrary), Base: Medium Screw (E26), Lumens: 410, CRI: 100, Color Temperature: 2850K, Lamp Finish: Frosted, Standard Case Qty: 120 Sylvania Part # 10119
Also known as: 046135101199, 40A15-120V
Specifications
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Color Temperature: | 2850 (Warm White) |
Color Rendering Index (CRI): | 100 |
Wattage: | 40 |
Lumens: | 410 |
Shape: | A15 (Arbitrary) |
Light Technology: | Incandescent |
Base: | Medium Screw (E26) |
Color Temperature: | 2850 (Warm White) |
Wattage: | 40 |
Shape: | A15 (Arbitrary) |
Volts AC: | 120 |
Color Rendering Index (CRI): | 100 |
Lumens: | 410 |
Light Technology: | Incandescent |
Customer Reviews
No reviews for this product
(0)