Rack PDU, 9000 Switched, 0U, 30A, 200/208VAC, 21xC13/C15, 3xC19/C21

Item #: 2054058

Cat #: APDU9941

UPC: 731304356264

Rack, Power Distribution Unit, 9000 Switched, 0U, 30 Amp, 200/208 Volt AC, 21 x C13/C15, 3 x C19/C21 Sockets, L6-30P Input, 10 Foot Cable Length
Sign In or Register to view pricing and more.

No associated products found.

Overview

Rack, Power Distribution Unit, 9000 Switched, 0U, 30 Amp, 200/208 Volt AC, 21 x C13/C15, 3 x C19/C21 Sockets, L6-30P Input, 10 Foot Cable Length
From the world's most trusted brand in PDUs Comes a more reliable, intelligent, and faster to deploy PDU. Designed for data centers and remote edge computing environments that are experiencing rising power densities and that demand always "ON" IT infrastructure. IT devices in these environments need certainty and APC NetShelter 9000 Series Switched Rack PDUs provide that with features making them faster to deploy, enhance their reliability, and make them more manageable onsite or remotely anywhere in the world with EcoStruxure IT.
Also known as: 731304356264, APDU9941

Specifications

Type: Power Distribution Unit
Mounting: Side
Amps: 30
Length: 10 ft
NEMA Configuration: L6-30P
Volts AC: 200/208
Type: Power Distribution Unit
Amps: 30
NEMA Configuration: L6-30P
Mounting: Side
Length: 10 ft
Volts AC: 200/208

Customer Reviews

No reviews for this product
(0)