16/4 FPLR Riser Shielded Fire Alarm Cable

Item #: 205393

Cat #: 986310604

UPC: 029892454852

Documents & Guides
Fire Alarm Cable, 16 AWG, 4-Conductor, FPLR/CL3R, Non-Plenum, Riser, Shielded, Solid Bare Copper Conductor, 300V, Sunlight Resistant, Jacket Diameter: 0.206", Conductor Colors: Black, Red, Yellow, Green. Jacket Color: Red, Reel Length: 1000 ft.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Fire Alarm Cable, 16 AWG, 4-Conductor, FPLR/CL3R, Non-Plenum, Riser, Shielded, Solid Bare Copper Conductor, 300V, Sunlight Resistant, Jacket Diameter: 0.206", Conductor Colors: Black, Red, Yellow, Green. Jacket Color: Red, Reel Length: 1000 ft.
Also known as: 029892454852, 986310604

Specifications

Color: Red
Volts AC: 300
Length: 1000 ft
Material: Copper
Gauge: 16 AWG
Jacket: Riser
Conductors: 4
Stranding: Solid
Shielding: Shielded
Color: Red
Length: 1000 ft
Gauge: 16 AWG
Conductors: 4
Shielding: Shielded
Volts AC: 300
Material: Copper
Jacket: Riser
Stranding: Solid

Customer Reviews

No reviews for this product
(0)