Surge Protection Device, Surgelogic, 240kA, 208Y/120VAC, 3PH, 4W, SPD type 1

Item #: 2053828

Cat #: SSP02SBA24D

UPC: 785901775423

Sign In or Register to view pricing and more.
Surge Protection Device, Surgeloc,Surgelogic, 240kA, 208Y/120 Volt AC, 3-Phase, 4-Wire, SPD type 1

Overview

Surge Protection Device, Surgeloc,Surgelogic, 240kA, 208Y/120 Volt AC, 3-Phase, 4-Wire, SPD type 1
SurgeLogicTM SurgeLoc is the industry’s first Field Installable Internally Mounted SPD in NQ panelboards - fully installed in approximately 2 minutes. SurgeLogic (TM) SurgeLoc can be ordered as factory assembly in NQ Panelboards or can be ordered from your local Schneider Electric distributor for retrofit opportunities for NQ panelboards.
Also known as: 785901775423, SSP02SBA24D

Specifications

Type: Surge Protection Device
Interrupt Rating AC: 240 kA
Volts AC: 120/208Y
Type: Surge Protection Device
Volts AC: 120/208Y
Interrupt Rating AC: 240 kA

Customer Reviews

No reviews for this product
(0)