Server PC 2150x600x900 Blk

Item #: 2053814

Cat #: PSCPC2169B

UPC: 783510263768

Documents & Guides
HOF PSCPC2169B SERVER PC 2150
Sign In or Register to view pricing and more.

No associated products found.

Overview

HOF PSCPC2169B SERVER PC 2150
Also known as: 783510263768, PSCPC2169B

Specifications

Color: Black
Material: Steel
Height: 85.080 in
Depth: 35.390 in
Width: 23.870 in
Color: Black
Height: 85.080 in
Width: 23.870 in
Material: Steel
Depth: 35.390 in

Customer Reviews

No reviews for this product
(0)