90 Elbow, inside open

Item #: 20538

Cat #: F22LE9B

UPC: 783510181208

Sign In or Register to view pricing and more.
Documents & Guides
90-Degree Elbows, 2.50x2.50, Gray, Steel

Overview

90-Degree Elbows, 2.50x2.50, Gray, Steel
Each sealing plate also includes one gasket and one set of screws to join sections.
Also known as: 783510181208, F22LE9B

Specifications

Width: 2 1/2 in
Height: 2 1/2 in
IP/NEMA Rating: IP54, NEMA 12
Color: Gray
Material: Steel
Angle: 90°
Width: 2 1/2 in
IP/NEMA Rating: IP54, NEMA 12
Material: Steel
Height: 2 1/2 in
Color: Gray
Angle: 90°

Customer Reviews

No reviews for this product
(0)