
Solar Module, 395W, 1000VDC, B/B
Item #: 2053610
Cat #: MSE395SX9R
UPC:
Documents & Guides
Solar Module, 395 Watts, 1000 Volts, Black on Black, MC4 Connector
Sign In or Register to view pricing and more.
Overview
Solar Module, 395 Watts, 1000 Volts, Black on Black, MC4 Connector
The MSE395SX9R solar module is d esigned, engineered & assembled in San Antonio, Texas. PERC technology is tailored for residential, commercial and utility applications.
Also known as: MSE395SX9R
Specifications
Volts DC: | 1000 |
Wattage: | 395 |
Connector Type: | MC4 |
Number of Cells: | 66 |
Volts DC: | 1000 |
Connector Type: | MC4 |
Wattage: | 395 |
Number of Cells: | 66 |
Customer Reviews
No reviews for this product
(0)