18" Replacement Blade, Lenox, - 450mm

Item #: 205354

Cat #: 20981HSB18

UPC: 082472209815

Sign In or Register to view pricing and more.
Documents & Guides
Lenox, Replacement Saw Blade, Length: 18", Teeth Per Inch: 10 TPI

Overview

Lenox, Replacement Saw Blade, Length: 18", Teeth Per Inch: 10 TPI
CUTS PLASTIC PIPE EASILY Teeth cut on the pull stroke and not on the push stroke for safety COMFORTABLE GRIP Rubberized handles allow for confident handling even in cold, hot, wet or dirty environments FLUSH CUTTING OPTION Easily mount the blade on the bottom of handle for flush cutting applications
Also known as: 082472209815, 20981HSB18

Specifications

Type: Hacksaw Blade, 10 TPI
Length: 18 in
Type: Hacksaw Blade, 10 TPI
Length: 18 in

Customer Reviews

No reviews for this product
(0)