Exit Sign, Edge-Lit LED, Red Letters, 4W, 120/277V

Item #: 205351

Cat #: CVER2RNE

UPC: 782520859923

Sign In or Register to view pricing and more.
Documents & Guides
Exit Sign, Edge-Lit LED, Red Letters, Recessed Mount, Double Face, 4 Watt, 120/277 Volt

Overview

Exit Sign, Edge-Lit LED, Red Letters, Recessed Mount, Double Face, 4 Watt, 120/277 Volt
Also known as: 782520859923, CVER2RNE

Specifications

Color: Satin Aluminum, Red/Mirror
Mounting: Recessed
Material: Acrylic, Aluminum
Wattage: 4
Light Technology: LED
Volts AC Range: 120 - 277
Color: Satin Aluminum, Red/Mirror
Material: Acrylic, Aluminum
Light Technology: LED
Mounting: Recessed
Wattage: 4
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)