LIGHT EM HI CAPACITY 6V

Item #: 205277

Cat #: LM40

UPC: 782520843755

Sign In or Register to view pricing and more.

Overview

DUL LM40 LIGHT EM HI CAPACITY 6V
Also known as: 782520843755, LM40

Specifications

Volts DC: 6
Wattage: 40
Color: White
Material: Steel
Standards: California Proposition 65
Light Technology: Incandescent
Volts AC Range: 120 - 277
Volts DC: 6
Color: White
Standards: California Proposition 65
Volts AC Range: 120 - 277
Wattage: 40
Material: Steel
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)