25 FT CATEGORY 5E PATCH CABLE WH

Item #: 2052758

Cat #: AC3525WHV1

UPC: 804428031796

Sign In or Register to view pricing and more.
Documents & Guides
25 Ft Cat 5e Patch Cable, White

Overview

25 Ft Cat 5e Patch Cable, White
Also known as: 804428031796, AC3525WHV1

Specifications

Length: 25 ft
Gauge: 24
Material: Copper
Conductors: 4 Pair
Color: White
Shielding: Unshielded
Length: 25 ft
Material: Copper
Color: White
Gauge: 24
Conductors: 4 Pair
Shielding: Unshielded

Customer Reviews

No reviews for this product
(0)