12-2 BK WE GN MC GLIDE FACC MC/FPLP RED STEEL ARMOR 1000FT

Item #: 2052621

Cat #: SF35R60-00

UPC: 077680368874

Sign In or Register to view pricing and more.
Documents & Guides
12-2 BK WE GN MC GLIDE FACC MC/FPLP RED STEEL ARMOR 1000FT REEL

Overview

12-2 BK WE GN MC GLIDE FACC MC/FPLP RED STEEL ARMOR 1000FT REEL
"FPLP MC" refers to a type of electrical cable that is both "Metal Clad" (MC) and "Fire Power Limited Plenum" (FPLP) rated, meaning it can be used in applications where mechanical protection is needed, like running through walls or ceilings, while also being suitable for installation within plenum spaces (areas used for air circulation) like ductwork, due to its fire-resistant properties; essentially, it's a fire alarm cable with added mechanical protection.
Also known as: 077680368874, SF35R60-00

Specifications

Conductors: 2
Jacket: Steel
Length: 1000 ft
Gauge: 12
Material: Copper
Stranding: Solid
Conductors: 2
Length: 1000 ft
Material: Copper
Jacket: Steel
Gauge: 12
Stranding: Solid

Customer Reviews

No reviews for this product
(0)