CMR, Shielded, 18/2 AWG, 1000'

Item #: 205251

Cat #: 952144609

UPC: 029892432973

Sign In or Register to view pricing and more.
Documents & Guides
Multi-Conductor Cable, Type CMR, Shielded, 18/2 AWG, Stranded, Copper, 1000 Foot Box, PVC Jacket, Sun Resistant, UL Type CMR/CL3R / cUL Type CMG/FT4, NEC Article 725 & 800, California State Fire Marshall

Overview

Multi-Conductor Cable, Type CMR, Shielded, 18/2 AWG, Stranded, Copper, 1000 Foot Box, PVC Jacket, Sun Resistant, UL Type CMR/CL3R / cUL Type CMG/FT4, NEC Article 725 & 800, California State Fire Marshall
Also known as: 029892432973, 952144609

Specifications

Gauge: 18
Conductors: 2
Length: 1000 ft
Material: Copper
Color: Gray
Jacket: Riser
Shielding: Shielded
Gauge: 18
Length: 1000 ft
Color: Gray
Shielding: Shielded
Conductors: 2
Material: Copper
Jacket: Riser

Customer Reviews

No reviews for this product
(0)