This product may not be available in all locations.
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Cover Control Kit, Non-Reversing Pilot Devices, Non-combination, NEMA Size 00-4, IEC Size A-M, Freedom Type, NEMA 1 Enclosures Only, HAND/OFF/AUTO Pushbuttons and Red RUN Pilot Light (120V AC).
Overview
Cover Control Kit, Non-Reversing Pilot Devices, Non-combination, NEMA Size 00-4, IEC Size A-M, Freedom Type, NEMA 1 Enclosures Only, HAND/OFF/AUTO Pushbuttons and Red RUN Pilot Light (120V AC).
Also known as: 782113538860, C400GK32A
Specifications
Type: | HAND/OFF/AUTO, RUN Pilot Light, Starter, Cover Control |
Family / Style: | Freedom |
Mounting: | Cover |
IP/NEMA Rating: | NEMA 1 |
Type: | HAND/OFF/AUTO, RUN Pilot Light, Starter, Cover Control |
Mounting: | Cover |
Family / Style: | Freedom |
IP/NEMA Rating: | NEMA 1 |
Customer Reviews
No reviews for this product
(0)