90 Elbow, Outside Open

Item #: 20524

Cat #: F22LE9C

UPC: 783510181307

Sign In or Register to view pricing and more.
Documents & Guides
Wireway, 90 Elbow/outside Open, Bulletin F10 (lay-in Type 12 Wireway), Size/dims: 2.50x2.50, Material/finish: Steel/gray

Overview

Wireway, 90 Elbow/outside Open, Bulletin F10 (lay-in Type 12 Wireway), Size/dims: 2.50x2.50, Material/finish: Steel/gray
Also known as: 783510181307, F22LE9C

Specifications

Width: 2 1/2 in
Height: 2 1/2 in
IP/NEMA Rating: IP54, NEMA 12
Color: Gray
Material: Steel
Angle: 90°
Width: 2 1/2 in
IP/NEMA Rating: IP54, NEMA 12
Material: Steel
Height: 2 1/2 in
Color: Gray
Angle: 90°

Customer Reviews

No reviews for this product
(0)