M18 FUEL™ High Torque ½” Impact Wrench with Pin Detent Kit

Item #: 2052376

Cat #: 2766-22R

UPC: 045242778713

Sign In or Register to view pricing and more.
Documents & Guides
M18 FUEL™ High Torque ½” Impact Wrench with Pin Detent Kit, Includes: (1) M18 FUEL™ High Torque ½” Impact Wrench with Pin Detent (2766-20), (2) M18™ REDLITHIUM™ XC5.0 Resistant Battery (48-11-1850R), (1) M18™ & M12™ Multi-Voltage Charger (48-59-1812) & (1) Blow Molded Case

Overview

M18 FUEL™ High Torque ½” Impact Wrench with Pin Detent Kit, Includes: (1) M18 FUEL™ High Torque ½” Impact Wrench with Pin Detent (2766-20), (2) M18™ REDLITHIUM™ XC5.0 Resistant Battery (48-11-1850R), (1) M18™ & M12™ Multi-Voltage Charger (48-59-1812) & (1) Blow Molded Case
Our M18 FUEL™ High Torque ½” Impact Wrench with Pin Detent provides a full corded replacement delivering 750ft-lbs of fastening torque and 1100ft-lbs of nut-busting torque. The industry’s most compact cordless High Torque Impact Wrench at 8.1” in length allows for more access in tight spaces. 4-Mode DRIVE CONTROL™ with Bolt Removal mode gives our users the most control over their fasteners. Bolt Removal mode gives the user more control when removing fasteners by slowing to 750rpm once the fastener has been busted loose. Our tool includes a ½” Pin Detent anvil which provides superior socket retention. A premium rubber overmold material gives our users ultimate comfort during prolonged use while lasting longer against corrosive materials. Our M18 REDLITHIUM™ XC5.0 Extended Capacity Resistant Battery Packs included provide increased protection against oils, greases, and solvents.
Also known as: 045242778713, 2766-22R

Specifications

Type: Lithium Battery
Size: 1/2 in
Type: Lithium Battery
Size: 1/2 in

Customer Reviews

No reviews for this product
(0)