22/2 CMR/CL3R/FPLR Shielded Multi-Conductor Cable

Item #: 205237

Cat #: 952114609

UPC: 029892431976

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Electronic Wire, 22 AWG, 2-Conductor, CMR/CL3R/FPLR, Riser, Non-Plenum, Shielded, Stranded Bare Copper Conductor, 300V, Sunlight Resistant, Jacket Diameter: 0.127", Color: Gray, Pull-Pack Length: 1000 ft.

Overview

Electronic Wire, 22 AWG, 2-Conductor, CMR/CL3R/FPLR, Riser, Non-Plenum, Shielded, Stranded Bare Copper Conductor, 300V, Sunlight Resistant, Jacket Diameter: 0.127", Color: Gray, Pull-Pack Length: 1000 ft.
Also known as: 029892431976, 952114609

Specifications

Volts AC: 300
Conductors: 2
Length: 1000 ft
Material: Copper
Color: Gray
Jacket: Riser
Shielding: Shielded
Volts AC: 300
Length: 1000 ft
Color: Gray
Shielding: Shielded
Conductors: 2
Material: Copper
Jacket: Riser

Customer Reviews

No reviews for this product
(0)