Load Center, Main Lug Only, 225A, 42 Circuit, 1PH, NEMA 3R

Item #: 205210

Cat #: QO142L225GRB

UPC: 785901868156

Sign In or Register to view pricing and more.
Load Center, Main Lug Only, Convertible, 1-Phase, Type QO, 225 Amp, 120/240 Volt AC, Cover Not Included, 42 Spaces, 42 Circuits, NEMA 3R, Copper Bus, Ground Bar Included

Overview

Load Center, Main Lug Only, Convertible, 1-Phase, Type QO, 225 Amp, 120/240 Volt AC, Cover Not Included, 42 Spaces, 42 Circuits, NEMA 3R, Copper Bus, Ground Bar Included
Also known as: 785901868156, QO142L225GRB

Specifications

Family / Style: QO
Mounting: Surface
Phase: 1
Volts AC: 120/240
Circuits: 42
Type: Main Lug
Amps: 225
IP/NEMA Rating: NEMA 3R
Family / Style: QO
Phase: 1
Circuits: 42
Amps: 225
Mounting: Surface
Volts AC: 120/240
Type: Main Lug
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)