Fire Alarm Cable, Shielded - Plenum, 16-4 AWG, Red, 1000 Foot Reel

Item #: 205099

Cat #: 856040604

UPC: 029892390907

Sign In or Register to view pricing and more.
Documents & Guides
Fire Alarm Cable, Shielded - Plenum, 16 AWG, Copper, 4 Pair, Solid, Red, 1000 Foot Reel, PVC Jacket - Low Smoke, UL Type FPLP, NEC Article 760, cUL Type CMP/FT6, California State Fire Marshall, 75 Deg Temp. Rating

Overview

Fire Alarm Cable, Shielded - Plenum, 16 AWG, Copper, 4 Pair, Solid, Red, 1000 Foot Reel, PVC Jacket - Low Smoke, UL Type FPLP, NEC Article 760, cUL Type CMP/FT6, California State Fire Marshall, 75 Deg Temp. Rating
Also known as: 029892390907, 856040604

Specifications

Color: Red
Volts AC: 300
Length: 1000 ft
Material: Copper
Jacket: Plenum
Gauge: 16
Conductors: 4
Stranding: Solid
Shielding: Shielded
Color: Red
Length: 1000 ft
Jacket: Plenum
Conductors: 4
Shielding: Shielded
Volts AC: 300
Material: Copper
Gauge: 16
Stranding: Solid

Customer Reviews

No reviews for this product
(0)