Incandescent Lamp, R20, 50W, 130V

Item #: 205061

Cat #: 140194

UPC: 04667714019

Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Lamp, R20, 50W, 130VIncandescent Reflector Lamp, 50W, 130V, Bulb: R20, Base: Medium Screw (E26), Lumens: 380, Color Temperature: 2700K, Rated Average Life: 2,000 Hrs.

Overview

Incandescent Lamp, R20, 50W, 130VIncandescent Reflector Lamp, 50W, 130V, Bulb: R20, Base: Medium Screw (E26), Lumens: 380, Color Temperature: 2700K, Rated Average Life: 2,000 Hrs.
Also known as: 04667714019, 140194

Specifications

Lumens: 380
Base: Medium Screw (E26)
Volts AC: 130
Color Rendering Index (CRI): 100
Wattage: 50
Shape: R20 (Blown Reflector)
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Lumens: 380
Volts AC: 130
Wattage: 50
Color Temperature: 2700 (Warm White)
Base: Medium Screw (E26)
Color Rendering Index (CRI): 100
Shape: R20 (Blown Reflector)
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)