Relay, 8-Pin, 2PDT, 24VDC Coil, Type K, LED Option

Item #: 205059

Cat #: CR420KPC0224

UPC: 783166596029

Sign In or Register to view pricing and more.
Documents & Guides
Relay, 8-Pin, 2-Pole Double Throw, 24 Volt DC Coil, Type K, Push to Test, LED Option

Overview

Relay, 8-Pin, 2-Pole Double Throw, 24 Volt DC Coil, Type K, Push to Test, LED Option
Also known as: 783166596029, CR420KPC0224

Specifications

Volts DC Control: 24
Poles: 2
Size: 8 Pin
Amps: 10
Type: Relay, Ice Cube
Volts AC: 240
Volts DC Control: 24
Size: 8 Pin
Type: Relay, Ice Cube
Poles: 2
Amps: 10
Volts AC: 240

Customer Reviews

No reviews for this product
(0)