14/2 FPLP Plenum Shielded Fire Alarm Cable

Item #: 205056

Cat #: 854020604

UPC: 029892390181

Documents & Guides
Fire Alarm Cable, 14 AWG, 2-Conductor, FPLP/CL2P, Plenum, Shielded, Solid Bare Copper Conductor, 300V, Jacket Diameter: 0.247", Conductor Colors: Black, Red, Green. Yellow. Jacket Color: Red, Reel Length: 1000 ft.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Fire Alarm Cable, 14 AWG, 2-Conductor, FPLP/CL2P, Plenum, Shielded, Solid Bare Copper Conductor, 300V, Jacket Diameter: 0.247", Conductor Colors: Black, Red, Green. Yellow. Jacket Color: Red, Reel Length: 1000 ft.
Also known as: 029892390181, 854020604

Specifications

Color: Red
Volts AC: 300
Conductors: 2
Length: 1000 ft
Material: Copper
Jacket: Plenum
Gauge: 14 AWG
Stranding: Solid
Shielding: Shielded
Color: Red
Conductors: 2
Material: Copper
Gauge: 14 AWG
Shielding: Shielded
Volts AC: 300
Length: 1000 ft
Jacket: Plenum
Stranding: Solid

Customer Reviews

No reviews for this product
(0)