18/6 FPLP RED 1M'R

Item #: 205044

Cat #: 818060604

UPC: 029892383916

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
CLM 818060604 18/6 FPLP RED 1M'R

Overview

CLM 818060604 18/6 FPLP RED 1M'R
Also known as: 029892383916, 818060604

Specifications

Color: Red
Gauge: 18
Volts AC: 300
Length: 1000 ft
Material: Copper
Conductors: 6
Jacket: Plenum
Shielding: Unshielded
Stranding: Solid
Color: Red
Volts AC: 300
Material: Copper
Jacket: Plenum
Stranding: Solid
Gauge: 18
Length: 1000 ft
Conductors: 6
Shielding: Unshielded

Customer Reviews

No reviews for this product
(0)